- 1" Bore
- Plastic Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Material | Plastic |
| Oil Pipe | No |
| Weight | 0.8 LB |
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Material | Plastic |
| Oil Pipe | No |
| Weight | 0.8 LB |