- 1" Bore
- Wood
- Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
| Material | Wood, Oil Hole Top Cap |
| Inside Dia. | 1 in |
| Oil Pipe | Yes |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.1 LB |
| Material | Wood, Oil Hole Top Cap |
| Inside Dia. | 1 in |
| Oil Pipe | Yes |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.1 LB |