- 1.5" Bore
- Wood Material for a Style 220, 226, 326 or 30 Hanger
| Material | Wood |
| Inside Dia. | 1.5 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | Yes |
| Weight | 0.2 LB |
| Material | Wood |
| Inside Dia. | 1.5 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | Yes |
| Weight | 0.2 LB |