- 2" Bore
- Babbit
- Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 2 in |
| Material | Babbit, Oil Hole Top Cap |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | Yes |
| Weight | 2.3 LB |
| Inside Dia. | 2 in |
| Material | Babbit, Oil Hole Top Cap |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | Yes |
| Weight | 2.3 LB |