- 2" Bore
- Melamine Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Material | Melamine |
| Weight | 0.38 LB |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Material | Melamine |
| Weight | 0.38 LB |