- 2.4375" Bore
- Babbit Material for a Style 220, 226, 326 or 30 Hanger
| Oil Pipe | No |
| Material | Babbit |
| Inside Dia. | 2.4375 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 4.6 LB |
| EAN or UPC | 697950079622 |
| Oil Pipe | No |
| Material | Babbit |
| Inside Dia. | 2.4375 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 4.6 LB |
| EAN or UPC | 697950079622 |