- 3.4375" Bore
- Babbit
- Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
| Oil Pipe | Yes |
| Inside Dia. | 3.4375 in |
| Material | Babbit, Oil Hole Top Cap |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 11.5 LB |
| Oil Pipe | Yes |
| Inside Dia. | 3.4375 in |
| Material | Babbit, Oil Hole Top Cap |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 11.5 LB |