- 3.4375" Bore
- Plastic Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 3.4375 in |
| Material | Plastic |
| Weight | 1.2 LB |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 3.4375 in |
| Material | Plastic |
| Weight | 1.2 LB |