Skip to content Skip to navigation menu
MartinD5-35UI-24

D5-35UI-24

CEMA D 35° Unequal Impact Trougher Idler
Item #112997057
  • 24 in Belt Width
  • 5 in Roller Diameter
  • Unequal Impact Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
  • 11.75 in Roller Length
+ Show More + Show Less
MartinD5-35UI-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 5 in Roller Diameter
  • Unequal Impact Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
CEMA Class CEMA Class D - Medium/Heavy Duty
Bolt Hole Spacing - Width [Min] 5.5 in
Shaft Dia. 25 mm
Belt Width 24 in
Trough Angle [Min] 35 °
Roller Material Steel
Roller Length 11.75 in
Idler Type Unequal Impact Trougher
Roller Dia. 5 in
Bolt Hole Spacing - Length 33 in
Bracket Length 35 1/2 in
Bracket Width 9 1/2 in
Weight 69.0 LB
EAN or UPC 697950834207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison