- F Bushing
- 4 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Steel |
| Bore Range [Max] | 4 in |
| Bore Size | 4 in |
| Large Diameter | 4 7/16 in |
| Length Through Bore | 3.75 in |
| Flange Thickness | 1 in |
| Cap Screws | 3 |
| Bore Range [Min] | 1 in |
| Capscrew Size | 9/16-12 x 3 5/8 |
| Bolt Circle Dia. | 5 5/8 in |
| Keyway Size | No Keyway |
| Torque Capacity | 30000 lb/in |
| Overall Length | 3.75 in |
| Wrench Torque | 75 lbf |
| Bushing Series | F |
| Weight | 14.0 LB |

