- HE Bushing Type
- 3 7/8 in Bore Size
- 7.5 in Flange Outside Diameter
- 3.5 in Length Through Bore
- 6.3125 in Bolt Circle Diameter
| Cap Screws | 4 |
| Inch/Metric | Inch |
| Length Through Bore | 3.5 in |
| Keyway Size | 1 x 1/4 |
| Wrench Torque | 140 lbf |
| Material | Cast Iron |
| Flange Thickness | 1 in |
| Keyway | 1 X 1/4 |
| Bushing Type | HE |
| Bore Range [Max] | 4 in |
| Bore Size | 3.875 in |
| Bolt Circle Dia. | 6 5/16 in |
| Capscrew Size | 5/8-11 x 2 1/2 |
| Weight | 12.3 LB |
| EAN or UPC | 697950540115 |

