- Metric Sprocket for #12 Chain
- 1 Strand
- 29 Teeth
- Requiring a 2012 Bushing w/a Min Bore of and a Max Bore of
| Overall Length | 31.75 mm |
| Type | B |
| Material | Steel |
| Inch/Metric | Metric |
| Length Through Bore | 31.75 mm |
| Bushing Type | Taperlock |
| Hub Dia. | 90.47 mm |
| No. of Teeth | 29 |
| No. of Strands Across | 1 |
| Chain No. | 12B |
| Outside Dia. | 186.69 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in, 19.05 mm |
| Bushing Series | 2012 |
| Bushing Bore [Max] | 2 in |
| Sprocket Style | B |
| Width Across Teeth | 11.1 mm |
| Bushing Bore [Min] | 12.7 mm |
| Pitch Diameter | 176.19 mm |
| Overall Length Less Threads | N/A |
| Weight | 2.2 LB |

