- Size 190 MS Type Coupling Hub
- 2 1/4" Bore
- 1/2 X 1/4 Keyway
| Outside Dia. | 4.5 in |
| Lock Type | Setscrew |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Coupling Size | 190 |
| Hub Dia. | 4 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| RPM [Max] | 5000 rpm |
| Weight | 8.25 LB |
| Outside Dia. | 4.5 in |
| Lock Type | Setscrew |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Coupling Size | 190 |
| Hub Dia. | 4 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| RPM [Max] | 5000 rpm |
| Weight | 8.25 LB |