- 14 mm Belt Pitch
- 115 mm Belt Width, 114 Teeth
- 19.891" Outside Diameter
- 4545 Bushing Required
- w/a Bore Range of 1 15/16" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 14 mm |
| Belt Width | 115 mm |
| Bore Range [Min] | 1.9375 in |
| Pitch Diameter | 20.001 in |
| Type | W-3 |
| Outside Dia. | 19.891 in |
| Bore Range [Max] | 4.5 in |
| Finished Bore | N/A |
| Sprocket Width | N/A |
| Bushing Series | 4545 |
| Bushing Type | Taperlock |
| No. of Teeth | 114 |
| Bore Type | Bushing |
| Weight | 155.0 LB |
| EAN or UPC | 697950416823 |

