- 20 mm Belt Pitch
- 340 mm Belt Width, 216 Teeth
- 53.968" Outside Diameter
- W Bushing Required
- w/a Bore Range of 4" to 7 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 20 mm |
| No. of Teeth | 216 |
| Bushing Series | W |
| Finished Bore | N/A |
| Bore Type | Bushing |
| Belt Width | 340 mm |
| Bore Range [Max] | 7.5 in |
| Bore Range [Min] | 4 in |
| Bushing Type | QD |
| Pitch Diameter | 54.138 in |
| Sprocket Width | N/A |
| Outside Dia. | 53.968 in |
| Type | D3 |
| Weight | 1555.0 LB |
| EAN or UPC | 697950372105 |

