- 14 mm Belt Pitch
- 85 mm Belt Width, 36 Teeth
- 6.206" Outside Diameter
- 1615 Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Type | Bushing |
| Pitch Diameter | 6.316 in |
| Bore Range [Max] | 1.625 in |
| Type | WF-1 |
| Outside Dia. | 6.206 in |
| Belt Pitch | 14 mm |
| Bushing Type | Taperlock |
| Sprocket Width | 3 11/16 in |
| No. of Teeth | 36 |
| Finished Bore | N/A |
| Belt Width | 85 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1615 |
| Weight | 4.2 LB |
| EAN or UPC | 697950415918 |

