- 8 mm Belt Pitch
- 30 mm Belt Width, 64 Teeth
- 6.362" Outside Diameter
- 2012 Bushing Required
- w/a Bore Range of 1/2" to 2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 64 |
| Belt Width | 30 mm |
| Outside Dia. | 6.362 in |
| Belt Pitch | 8 mm |
| Pitch Diameter | 6.416 in |
| Bore Range [Max] | 2 in |
| Type | CF-1 |
| Bushing Series | 2012 |
| Sprocket Width | 1 1/4 in |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Bore Type | Bushing |
| Bore Range [Min] | 0.5 in |
| Weight | 8.9 LB |
| EAN or UPC | 697950415673 |

