- 20 mm Belt Pitch
- 170 mm Belt Width, 68 Teeth
- 16.873" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 6"
applications
- Machine tools
- Paper machinery
- Laundry machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 68 |
| Belt Pitch | 20 mm |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bore Range [Min] | 2.4375 in |
| Pitch Diameter | 17.043 in |
| Sprocket Width | 7 1/8 in |
| Belt Width | 170 mm |
| Bore Type | Bushing |
| Outside Dia. | 16.873 in |
| Type | A2F |
| Bore Range [Max] | 6 in |
| Bushing Series | N |
| Weight | 187.0 LB |
| EAN or UPC | 697950371597 |

