- 36" Length
- 5" Capacity
| Length | 36 in |
| Capacity | 5 in |
| Wrench Type | Straight |
| Weight | 19.16 LB |
| EAN or UPC | 697950136141 |
| NSN Number | 5120-00-270-4309 |
| Length | 36 in |
| Capacity | 5 in |
| Wrench Type | Straight |
| Weight | 19.16 LB |
| EAN or UPC | 697950136141 |
| NSN Number | 5120-00-270-4309 |