- No. 175 Combination Brass Padlock
- Settable Combination
| Body Width | 2 in |
| Shackle Material | Brass |
| Unlock Mechanism | Combination |
| Combination/Keying | Settable Combination |
| Type | Combination - Padlock |
| Body Material | Solid Brass |
| Shackle Inner Width | 1 in |
| Shackle Dia. | 5/16 in |
| Shackle Length | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 71649005244 |

