- Padlock Lock Type
- Key Unlock Mechanism
- Solid Aluminum Material
- 1 9/16 in Body Width
| Shackle Type | Open |
| Series | 1840 |
| Shackle Width | 13/16 in |
| Body Width | 1 9/16 in |
| Material | Solid Aluminum |
| Shape | Rectangular |
| Shackle Length | 7/8 in |
| Shackle Material | Case Hardened Steel |
| Key Type | Pin Tumbler |
| Shackle Dia. | 1/4 in |
| Lock Type | Padlock |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Alike |
| Weight | 0.0 LB |

