- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
| Material | Laminated Steel |
| Shackle Dia. | 5/16 in |
| Combination/Keying | Keyed Different |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Series | 1 |
| No. Of Bumpers | 2 |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Material | Hardened Boron |
| Body Width | 1 3/4 in |
| Shackle Length | 1 1/2 in |
| No. of Pins | 4 |
| Weight | 0.0 LB |

