- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel w/Thermoplastic Cover Material
- 1 9/16 in Body Width
| Color | Black |
| Shackle Material | Hardened Steel |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Shackle Length | 1 in |
| Shackle Width | 1/2 in |
| Material | Laminated Steel w/Thermoplastic Cover |
| Body Width | 1 9/16 in |
| Shackle Dia. | 3/8 in |
| Series | 311 |
| Weight | 0.0 LB |

