- 1/4" Diameter
- 3" Length
- 25/32" Wide Shackle
- 1 1/2" Wide Body
- Series 411
features
- Bright molded-in colors for durability and easy identification
- Special trilingual safety lockout markings and labels
- Nonconductive Zenex™ body
- Extra long standard steel shackle for added versatility
- Six-pin tumbler cylinder for greater security
- Key-retaining feature ensures that padlocks are not left unlocked
- Custom laser engraving available
| Shackle Length | 3 in |
| Body Width | 1.5 in |
| Body Height | 3 in |
| Unlock Mechanism | Key |
| Shackle Size | 3 in |
| Shackle Width | 25/32 in |
| Series | 411 |
| Combination/Keying | Master Keyed |
| Shackle Dia. | 1/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 71649018909 |

