- Padlock Lock Type
- Key Unlock Mechanism
- Vinyl Cover Material
- 2 in Body Width
| Body Width | 2 in |
| Shackle Width | 1 1/32 in |
| Unlock Mechanism | Key |
| Shackle Type | Extended |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Lock Type | Padlock |
| Shackle Length | 5 15/16 in |
| Material | Vinyl Cover |
| Key Type | Pin Tumbler |
| Shackle Dia. | 5/16 in |
| Series | 527 |
| Weight | 0.0 LB |

