- Padlock Lock Type
- Key Unlock Mechanism
- Solid Aluminum Material
- 1 1/2 in Body Width
| Body Width | 1.5 in |
| Series | 570 |
| No. of Pins | 5 |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Steel |
| Shackle Type | Extended |
| Unlock Mechanism | Key |
| Material | Solid Aluminum |
| Shape | Rectangular |
| Shackle Width | 3/4 in |
| Lock Type | Padlock |
| Shackle Dia. | 9/32 in |
| Shackle Length | 2 in |
| Weight | 0.0 LB |

