- 5/16" Shackle Diameter
- 2 1/2" Shackle Length
- 29/32" Shackle Width
- 2 1/8" Body Width
- Series 6121
features
- 2 1/8" (54 mm) wide laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Removable cylinder can be replaced or repinned
- Dual ball bearing locking mechanism resists pulling and prying
- Body and cylinder covers protect locks from water, dirt, and grime
- Heavy steel bodies withstand forcible attacks
| Shackle Dia. | 5/16 in |
| Shackle Width | 29/32 in |
| Shackle Length | 2 1/2 in |
| Unlock Mechanism | Key |
| Series | 6121 |
| Body Width | 2.125 in |
| Shackle Size | 2 1/2 in |
| Combination/Keying | Keyed Alike |
| Weight | 1.12 LB |

