- Padlock Lock Type
- Combination Unlock Mechanism
- Solid Metal Material
- 1 9/16 in Body Width
| Combination/Keying | Combination Different |
| Shape | Rectangular |
| Shackle Length | 7/8 in |
| Weather Resistance | Yes |
| Shackle Material | Steel |
| Unlock Mechanism | Combination |
| Material | Solid Metal |
| Resettable | Yes |
| Shackle Dia. | 1/4 in |
| Series | 643 |
| Lock Type | Padlock |
| Body Width | 1 9/16 in |
| Shackle Type | Open |
| Shackle Width | 7/8 in |
| Weight | 0.0 LB |

