- Padlock Lock Type
- Key Unlock Mechanism
- Brass Material
- 1 3/4 in Body Width
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Body Width | 1.75 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Material | Brass |
| No. of Pins | 5 |
| Series | 6840 |
| Lock Type | Padlock |
| Shackle Length | 2 7/16 in |
| Weight | 0.0 LB |

