Master Lock
7040KALF
Series 7040 High Security Chrome Plated Hardened Steel Rekeyable Padlock
Item #116429055
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Hardened Steel Material
- 1 3/4 in Body Width
| No. of Pins | 5 |
| Combination/Keying | Keyed Alike |
| Unlock Mechanism | Key |
| Lock Type | Padlock |
| Shackle Dia. | 5/16 in |
| Key Type | Pin Tumbler |
| Material | Chrome Plated Hardened Steel |
| Shackle Material | Hardened Boron Alloy |
| Shackle Length | 1 9/16 in |
| Series | 7040 |
| Rekeyable | Yes |
| Shackle Type | Open |
| Body Width | 1 3/4 in |
| Shape | Rectangular |
| Weight | 0.0 LB |
