- Padlock Set Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Material | Aluminum |
| Lock Type | Padlock Set |
| No. Of Sets | 6 |
| Color | Yellow |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Weight | 2.25 LB |
| EAN or UPC | 37325032089 |

