Skip to content Skip to navigation menu
Series AL55 Solid Brass Cylinder Rekeyable Padlock

AL55

Series AL55 Solid Brass Cylinder Rekeyable Padlock
Item #116663138
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Solid Brass Material
  • 1 3/4 in Body Width
Series AL55 Solid Brass Cylinder Rekeyable Padlock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Solid Brass Material
  • 1 3/4 in Body Width
Body Width 1.75 in
Shackle Dia. 5/16 in
Material Solid Brass
Rekeyable Yes
Unlock Mechanism Key
Combination/Keying Keyed Different
Shackle Length 5 in
Shackle Material Hardened Boron Alloy
Shape Rectangular
Key Type Blade Tumbler
Lock Type Padlock
Shackle Type Extended
Weight 1.223 LB
EAN or UPC 37325031778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison