Skip to content Skip to navigation menu
APG Gearmotor

6AP0530020

APG Gearmotor
Item #101920265
  • Size 7
  • Class 3
  • Triple Reduction
  • 5 HP
  • 86.5:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 3
  • Triple Reduction
  • 5 HP
  • 86.5:1 Ratio
Reduction Type Triple Reduction
Ratio 86.5:1
Box Height 21.65 in
Frame FE147P
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Service Class Class 3
Output (Shaft or Bore) Size 2 7/8 in
Unit Size 7
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Box Width 18 1/4 in
Box Length 16.12 in
Motor HP 5 hp
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 20 rpm
Weight 620.0 LB
EAN or UPC 887726165042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison