Skip to content Skip to navigation menu
APG Gearmotor

6AP1010640

APG Gearmotor
Item #101920271
  • Size 4
  • Class 1
  • Single Reduction
  • 10 HP
  • 2.76:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 1
  • Single Reduction
  • 10 HP
  • 2.76:1 Ratio
Bolt Centers w/ Std. Base Kit (in) 6.5 x 7
Box Height 10.82 in
Output RPM @ 1750 rpm Input 640 rpm
Reduction Type Single Reduction
Unit Size 4
Box Length 7.62 in
Box Width 8 1/4 in
Frame 210TY
Motor HP 10 hp
Service Class Class 1
Base to Shaft Center Height w/Std. Base Kit 2.55 in
Ratio 2.76:1
Output Configuration Inline Shaft
Output (Shaft or Bore) Size 1 1/8 in
Weight 240.0 LB
EAN or UPC 887726166018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison