Skip to content Skip to navigation menu
APG Gearmotor

6AP1020045

APG Gearmotor
Item #101908384
  • Size 7
  • Class 2
  • Triple Reduction
  • 10 HP
  • 38.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 2
  • Triple Reduction
  • 10 HP
  • 38.4:1 Ratio
Output Configuration Inline Shaft
Box Width 18 1/4 in
Motor HP 10 hp
Output RPM @ 1750 rpm Input 45 rpm
Unit Size 7
Reduction Type Triple Reduction
Output (Shaft or Bore) Size 2 7/8 in
Box Height 21.65 in
Box Length 16.12 in
Service Class Class 2
Ratio 38.4:1
Frame 210TY
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Weight 400.0 LB
EAN or UPC 887726216676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison