Skip to content Skip to navigation menu
APG Gearmotor

6AP1020068

APG Gearmotor
Item #101908535
  • Size 6
  • Class 2
  • Double Reduction
  • 10 HP
  • 25.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Double Reduction
  • 10 HP
  • 25.6:1 Ratio
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Box Width 12 in
Box Height 15.66 in
Output RPM @ 1750 rpm Input 68 rpm
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Reduction Type Double Reduction
Box Length 12.88 in
Ratio 25.6:1
Output (Shaft or Bore) Size 2 3/8 in
Service Class Class 2
Motor HP 10 hp
Frame 210TY
Output Configuration Inline Shaft
Unit Size 6
Weight 400.0 LB
EAN or UPC 887726216645
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison