Skip to content Skip to navigation menu
APG Gearmotor

6AP1021430

APG Gearmotor
Item #101920134
  • Size 4
  • Class 2
  • Single Reduction
  • 10 HP
  • 1.22:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4
  • Class 2
  • Single Reduction
  • 10 HP
  • 1.22:1 Ratio
Box Length 7.62 in
Output RPM @ 1750 rpm Input 1430 rpm
Base to Shaft Center Height w/Std. Base Kit 2.55 in
Frame 210TY
Output (Shaft or Bore) Size 1 1/8 in
Motor HP 10 hp
Ratio 1.22:1
Bolt Centers w/ Std. Base Kit (in) 6.5 x 7
Output Configuration Inline Shaft
Unit Size 4
Box Width 8 1/4 in
Service Class Class 2
Box Height 10.82 in
Reduction Type Single Reduction
Weight 240.0 LB
EAN or UPC 887726166223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison