Skip to content Skip to navigation menu
APG Gearmotor

6AP1030155

APG Gearmotor
Item #101916209
  • Size 5
  • Class 3
  • Double Reduction
  • 10 HP
  • 11.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Double Reduction
  • 10 HP
  • 11.4:1 Ratio
Unit Size 5
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 155 rpm
Box Length 10.31 in
Box Height 12.29 in
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Service Class Class 3
Frame 210TY
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Ratio 11.4:1
Box Width 12 1/4 in
Output (Shaft or Bore) Size 2 in
Reduction Type Double Reduction
Motor HP 10 hp
Weight 330.0 LB
EAN or UPC 887726217406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison