Skip to content Skip to navigation menu
APG Gearmotor

6AP1030190

APG Gearmotor
Item #101918159
  • Size 5
  • Class 3
  • Double Reduction
  • 10 HP
  • 9.30:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Double Reduction
  • 10 HP
  • 9.30:1 Ratio
Unit Size 5
Box Width 12 1/4 in
Output (Shaft or Bore) Size 2 in
Service Class Class 3
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Ratio 9.30:1
Motor HP 10 hp
Reduction Type Double Reduction
Output RPM @ 1750 rpm Input 190 rpm
Box Length 10.31 in
Box Height 12.29 in
Frame 210TY
Output Configuration Inline Shaft
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Weight 330.0 LB
EAN or UPC 887726166346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison