- Size 5
- Class 1
- Single Reduction
- 20 HP
- 2.25:1 Ratio
| Box Height | 13.12 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.44 x 10.76 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Inline Shaft |
| Box Width | 12 1/4 in |
| Frame | 256TY |
| Unit Size | 5 |
| Base to Shaft Center Height w/Std. Base Kit | 3.3 in |
| Motor HP | 20 hp |
| Reduction Type | Single Reduction |
| Output RPM @ 1750 rpm Input | 780 rpm |
| Ratio | 2.25:1 |
| Box Length | 8.69 in |
| Service Class | Class 1 |
| Weight | 360.0 LB |
| EAN or UPC | 887726168654 |

