Skip to content Skip to navigation menu
APG Gearmotor

6AP2010950

APG Gearmotor
Item #101920881
  • Size 5
  • Class 1
  • Single Reduction
  • 20 HP
  • 1.84:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 1
  • Single Reduction
  • 20 HP
  • 1.84:1 Ratio
Reduction Type Single Reduction
Box Height 13.12 in
Bolt Centers w/ Std. Base Kit (in) 7.44 x 10.76
Ratio 1.84:1
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 3.3 in
Unit Size 5
Motor HP 20 hp
Frame 256TY
Output (Shaft or Bore) Size 1 3/8 in
Box Length 8.69 in
Service Class Class 1
Output RPM @ 1750 rpm Input 950 rpm
Box Width 12 1/4 in
Weight 360.0 LB
EAN or UPC 887726168661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison