- Size 6
- Class 2
- Double Reduction
- 20 HP
- 11.4:1 Ratio
| Output RPM @ 1750 rpm Input | 155 rpm |
| Box Length | 12.88 in |
| Ratio | 11.4:1 |
| Frame | 256TY |
| Output Configuration | Inline Shaft |
| Base to Shaft Center Height w/Std. Base Kit | 9.85 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.00 x 10.26 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Service Class | Class 2 |
| Box Height | 15.66 in |
| Reduction Type | Double Reduction |
| Unit Size | 6 |
| Motor HP | 20 hp |
| Box Width | 12 in |
| Weight | 500.0 LB |
| EAN or UPC | 887726287287 |

