Skip to content Skip to navigation menu
APG Gearmotor

6AP2510280

APG Gearmotor
Item #101920101
  • Size 5
  • Class 1
  • Double Reduction
  • 25 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 1
  • Double Reduction
  • 25 HP
  • 6.20:1 Ratio
Frame 286TY
Service Class Class 1
Output Configuration Inline Shaft
Output (Shaft or Bore) Size 2 in
Motor HP 25 hp
Box Height 13.85 in
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Box Length 10.31 in
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Reduction Type Double Reduction
Output RPM @ 1750 rpm Input 280 rpm
Box Width 12 1/4 in
Ratio 6.20:1
Unit Size 5
Weight 560.0 LB
EAN or UPC 887726168852
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison