Skip to content Skip to navigation menu
APG Gearmotor

6AP2530420

APG Gearmotor
Item #101919991
  • Size 6
  • Class 3
  • Double Reduction
  • 25 HP
  • 4.13:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 3
  • Double Reduction
  • 25 HP
  • 4.13:1 Ratio
Motor HP 25 hp
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Output Configuration Inline Shaft
Unit Size 6
Ratio 4.13:1
Box Width 12 in
Frame 286TY
Output RPM @ 1750 rpm Input 420 rpm
Box Height 15.66 in
Reduction Type Double Reduction
Output (Shaft or Bore) Size 2 3/8 in
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Box Length 12.88 in
Service Class Class 3
Weight 610.0 LB
EAN or UPC 887726169286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison