Skip to content Skip to navigation menu
APG Gearmotor

6AP3010084

APG Gearmotor
Item #101918865
  • Size 7
  • Class 1
  • Double Reduction
  • 30 HP
  • 20.9:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 1
  • Double Reduction
  • 30 HP
  • 20.9:1 Ratio
Box Width 18 1/4 in
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Box Height 21.65 in
Motor HP 30 hp
Output Configuration Inline Shaft
Unit Size 7
Box Length 16.12 in
Service Class Class 1
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Ratio 20.9:1
Output RPM @ 1750 rpm Input 84 rpm
Frame 286TY
Output (Shaft or Bore) Size 2 7/8 in
Reduction Type Double Reduction
Weight 830.0 LB
EAN or UPC 887726169415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison