Skip to content Skip to navigation menu
APG Gearmotor

6AP3010190

APG Gearmotor
Item #101922976
  • Size 5
  • Class 1
  • Double Reduction
  • 30 HP
  • 9.30:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 1
  • Double Reduction
  • 30 HP
  • 9.30:1 Ratio
Unit Size 5
Motor HP 30 hp
Ratio 9.30:1
Box Height 13.85 in
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Box Length 10.31 in
Box Width 12 1/4 in
Output (Shaft or Bore) Size 2 in
Service Class Class 1
Frame 286TY
Reduction Type Double Reduction
Output RPM @ 1750 rpm Input 190 rpm
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Weight 550.0 LB
EAN or UPC 887726169453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison