Skip to content Skip to navigation menu
APG Gearmotor

6AP3020280

APG Gearmotor
Item #101920972
  • Size 6
  • Class 2
  • Double Reduction
  • 30 HP
  • 6.20:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6
  • Class 2
  • Double Reduction
  • 30 HP
  • 6.20:1 Ratio
Ratio 6.20:1
Box Length 12.88 in
Bolt Centers w/ Std. Base Kit (in) 11.00 x 10.26
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 9.85 in
Frame 286TY
Output RPM @ 1750 rpm Input 280 rpm
Box Height 15.66 in
Motor HP 30 hp
Unit Size 6
Box Width 12 in
Reduction Type Double Reduction
Service Class Class 2
Output (Shaft or Bore) Size 2 3/8 in
Weight 610.0 LB
EAN or UPC 887726169682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison