Skip to content Skip to navigation menu
APG Gearmotor

6AP4010084

APG Gearmotor
Item #101891372
  • Size 7
  • Class 1
  • Double Reduction
  • 40 HP
  • 20.9:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 1
  • Double Reduction
  • 40 HP
  • 20.9:1 Ratio
Output (Shaft or Bore) Size 2 7/8 in
Unit Size 7
Box Width 18 1/4 in
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Service Class Class 1
Output Configuration Inline Shaft
Motor HP 40 hp
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Box Height 21.65 in
Ratio 20.9:1
Reduction Type Double Reduction
Frame 326TY
Box Length 16.12 in
Output RPM @ 1750 rpm Input 84 rpm
Weight 975.0 LB
EAN or UPC 887726172026
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison