Skip to content Skip to navigation menu
APG Gearmotor

6AP4020056

APG Gearmotor
Item #101891799
  • Size 8
  • Class 2
  • Triple Reduction
  • 40 HP
  • 31.4:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 2
  • Triple Reduction
  • 40 HP
  • 31.4:1 Ratio
Box Length 18.62 in
Service Class Class 2
Motor HP 40 hp
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Unit Size 8
Output RPM @ 1750 rpm Input 56 rpm
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Reduction Type Triple Reduction
Output (Shaft or Bore) Size 3 5/8 in
Ratio 31.4:1
Box Width 18 1/4 in
Frame 326TY
Box Height 24.36 in
Weight 1290.0 LB
EAN or UPC 887726172187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison