Skip to content Skip to navigation menu
APG Gearmotor

6AP4020068

APG Gearmotor
Item #101890771
  • Size 8
  • Class 2
  • Double Reduction
  • 40 HP
  • 25.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 2
  • Double Reduction
  • 40 HP
  • 25.6:1 Ratio
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Unit Size 8
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Reduction Type Double Reduction
Box Length 18.62 in
Ratio 25.6:1
Output Configuration Inline Shaft
Frame 326TY
Motor HP 40 hp
Output RPM @ 1750 rpm Input 68 rpm
Box Width 18 1/4 in
Box Height 24.36 in
Service Class Class 2
Output (Shaft or Bore) Size 3 5/8 in
Weight 1210.0 LB
EAN or UPC 887726172194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison